Commercial and Residential Gas Boiler 175 MBH Natural Gas
UFT Boiler Commercial and Residential Gas Boiler 175 MBH Natural Gas
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Commercial, Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- UFT Boiler
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Green Product:
- Yes, Energy Star
- Height:
- 48 in
- Ignition System:
- Electronic Ignition
- Input (MBH):
- 175 MBH
- Length:
- 21-1/2 in
- Material:
- Galvanneal Steel
- Return Pipe Connection:
- 1-1/4 in
- Supply Pipe Connection Size:
- 1-1/4 in
- Type:
- HUFT175F