52 in. Plunger Bar Heavy Duty Rod with Ball Tip
52 in. Plunger Bar Heavy Duty Rod with Ball Tip
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Insulated, plastic-coated handles provide up to 10,000 volts shock resistance at the top 18" of handle
- Laboratory tested
- Tough, one-man probing tools that easily drive 1/2" holes up to 52" deep
- Replaceable components available
- Ideal for locating underground structures
- Penetrate through even the most dense soil
Specifications
- Application:
- Underground
- Coating:
- Plastic
- Diameter:
- 2-1/4 in
- Handle Length (in):
- 22 in
- Handle Material:
- Insulated Plastic
- Length:
- 52 in
- Material:
- Steel
- Rod Size (in):
- 1/2 in