Plastic Multi Frequency Locator
All Pro™ Plastic Multi Frequency Locator
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Simple two-button operation with continuous depth reading
- Left-right directional arrows to help user stay on the line
- Single "all-purpose" radio frequency is lightweight and easy to use
- Contains an integrated receiver and transmitter which allows you to configure the optimal frequency to best locate all underground utilities more quickly and more reliably
- Unit is “plug and play” with no programming required
- Designed with a focus on increasing locating accuracy and productivity
- Manufacturer warranty 2 years
- Phase locked loop technology reduces bleed off
- Transmitter Batteries: sealed lead-acid 6VDC
- Offers a broad spectrum of frequencies ranging from 8.1 K to 480 kHz allows the user to easily search for your target conductor
Specifications
- Application:
- Detection
- Battery Size:
- AA
- Battery Type:
- Alkaline
- Collection:
- All Pro™
- Length:
- 9-1/4 in
- Material:
- Plastic
- Power Source:
- Battery
- Temperature Range:
- -25 to 150 Deg F
- Tool Type:
- Cable/Pipe Locator
- Watts:
- 3 W
- Weight:
- 12.4 lb
- Wireless Communication - FEI:
- Radio