Heating & Cooling Products

6 x 10 x 16-5/16 x 6 in. Hot Dipped Galvanized Steel Duct Wall Stack

Part #H96761060NB  |  Manufacturer Part #96761060NB

Length:

6 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM A-653 CS Type B

Duct Shape: Oval

Gauge: 30

Height: 6 in

Length: 6 in

Material: Hot Dipped Galvanized Steel

Product Type: Stack Head

Width: 10 in