Purelink® 1/2 in. PEX Straight Length Tube in Red

Part #H212  |  Manufacturer Part #21205

To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #H21205 | Item #7204596 | Mfr. Part #21205

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 3/4 in

    Part #H21222 | Item #7204964 | Mfr. Part #21222

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

Documents

Specifications

Collection: Purelink®

Color Finish: Red

FM Approved: No

Fire Suppression System Rated: No

IAPMO Listed: No

Length: 20 ft

Material: Plastic

Material Type: PEX

NSF Certified: No

Pipe Tubing Size: 1/2 in

UL Listed: No