DESCRIPTION

Heliodyne 10K Ohm Well Temperature Sensor

HSENS001001

Fitting Sizes:

SPECIFICATIONS

End Connection 1
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Material
Brass

Starting at
Call for Pricing
  • QUANTITY