4-3/5 in. Delta-T Solar Power Heating System Register
4-3/5 in. Delta-T Solar Power Heating System Register
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Automated pump recirculation for freeze protection in open loop systems
- Tank high temperature limit shut off
- For use in open loop or closed loop systems
- Two pre-set temperature differentials
- Available as stand alone unit or as standard component in Helio-Pak and Helio-Flo heat transfer appliances
Documents
Specifications
- Height:
- 4-3/5 in
- Volts:
- 120V
- Width:
- 5-3/5 in