Heliodyne 4 x 8 in. Blue Sputter COL 32.2 Square ft. HGOBI408001

DESCRIPTION

  • Anodized aluminum frame improves durability and rigidity
  • Certified to withstand 50 lbs per square foot
  • Optimal heat absorption and overall efficiency

Heliodyne 4 x 8 in. Blue Sputter COL 32.2 Square ft.

HGOBI408001

Height:

SPECIFICATIONS

Height
97-14/25 in
Maximum Pressure
150 psi
Width
47-14/25 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS