DESCRIPTION

Heliodyne Dual Wall

HHCOM275001

Height:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Depth
25 in
GSA Approved
No
Height
60 in
IAPMO Listed
No
NSF Certified
No
Width
43 in

Starting at
Call for Pricing
  • QUANTITY