5 lb. Heavy Duty Powdered Hand Soap

You last purchased this on
 
Henkel

Boraxo® 5 lb. Heavy Duty Powdered Hand Soap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Henkel

Boraxo® 5 lb. Heavy Duty Powdered Hand Soap

  • Fast #
  • Part #DIA02203CT
  • Item #7482090
  • Manufacturer Part #1758077
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Gentle to your hands, yet scrubs out deepest grime
  • Select blend of quality soap and borax
  • The original that established industry standards for more than 100 years
  • Won't clog drains or harm fixtures
  • Soluble
  • Requires Certification

Specifications

Application:
Heavy Duty
Collection:
Boraxo®
EcoLogo Certified:
No
Green Seal Certified:
No
Product Type:
Hand Soap
Size:
5 lb