Dial® 1 gal Basics Hypoallergenic Liquid Soap Refill

Part #DIA06047  |  Item #4442269  |  Manufacturer Part #6047

Call for Pricing

Size:

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Dial Basics soap helps remove dirt, residue and bacteria
  • Contains glycerin, isostearamidopropyl morpholine, and lactate to help keep skin hydrated
  • Fragrance: Honey Suckle
  • 1 Gallon

Specifications

Application: Office, Restaurants, Schools

Collection: Dial®

Color Finish: White

Color Finish Category: Whites

EcoLogo Certified: No

Green Seal Certified: Yes

Package Quantity: Case of 4

Product Type: Soap

Size: 1 gal