Dial® 1 gal Sensitive Skin Liquid Soap

Part #D2147694  |  Item #7482386  |  Manufacturer Part #2147694

Call for Pricing

Size:

1 gal

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Broad spectrum antimicrobial effectiveness
  • Extra mild
  • Formulated for very frequent hand washing
  • Hypoallergenic and dermatologist tested for even the most sensitive skin
  • Perfect for any commercial setting including healthcare facilities, schools, offices, restaurants, daycare and more
  • Light floral fragrance
  • Volume: 1 Gallon

Documents

Specifications

Application: Office, Restaurants, Schools

Collection: Dial®

Color Finish: Clear

Color Finish Category: Clear

EcoLogo Certified: No

Green Seal Certified: No

Package Quantity: Case of 4

Product Type: Soap

Size: 1 gal