Dial® 1 L Basics Hypoallergenic Liquid Soap Refill

Part #DIA06046  |  Item #4442261  |  Manufacturer Part #6046

Call for Pricing

Size:

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Hand soap helps remove unwanted dirt, residue, and bacteria from hands
  • 1 L refill cartridge fits in push-button liquid soap dispenser (sold separately)
  • Contains glycerin, isostearamidopropyl morpholine, and lactate to help keep skin hydrated
  • Honeysuckle floral fragrance
  • White Pearl Color
  • Volume: 1 Liter per cartridge

Specifications

Application: Office, Restaurants, Schools

Collection: Dial®

Color Finish: White

Color Finish Category: Whites

EcoLogo Certified: No

Green Seal Certified: Yes

Product Type: Soap

Size: 1 L