1.2 L Hand Sanitizer Touch-free Gel (Case of 3)
Dial® 1.2 L Hand Sanitizer Touch-free Gel (Case of 3)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hypoallergenic formula contains moisturizers to help soften and soothe hands and contains no added dyes or fragrances
- Capacity: 1.2 L
- Foaming hand sanitizer
Specifications
- Application:
- Hand Sanitizer
- Collection:
- Dial®
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Package Quantity:
- Case of 3
- Product Type:
- Gel Hand Sanitizer
- Size:
- 1.2 L