3.5 oz. Antibacterial Deodorant Wrapped Bar Soap

You last purchased this on
 
Henkel

Dial® 3.5 oz. Antibacterial Deodorant Wrapped Bar Soap

This product requires certification to purchase.
You last purchased this on
 
Henkel

Dial® 3.5 oz. Antibacterial Deodorant Wrapped Bar Soap

  • Fast #
  • Part #MMRDIA00910CT
  • Item #7481521
  • Manufacturer Part #2427622
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Rinses clean without drying skin
  • Requires Certification

Specifications

Application:
Retail
Collection:
Dial®
EcoLogo Certified:
No
Green Seal Certified:
No
Height:
7-3/50 in
Length:
12-87/100 in
Product Type:
Bar Soap
Size:
3.5 oz
Width:
6-1/2 in