Dial® 7.5 oz. Antimicrobial Decor Pump Liquid Soap

Part #D2147657  |  Item #7481144  |  Manufacturer Part #2147657

Call for Pricing

Size:

7.5 oz

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Broad spectrum antimicrobial effectiveness
  • Effective against Gram positive bacteria, Gram negative bacteria, yeast and mold
  • Ideal formula for frequent hand washing

Documents

Specifications

Application: Hand Soap

Collection: Dial®

Color Finish: White

Color Finish Category: Whites

EcoLogo Certified: No

Green Seal Certified: No

Product Type: Soap

Size: 7.5 oz