7.5 oz. Hypoallergenic Foaming Hand Soap
Dial® 7.5 oz. Hypoallergenic Foaming Hand Soap
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Office, Restaurants, Schools
- Collection:
- Dial®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gold
- EcoLogo Certified:
- No
- Green Seal Certified:
- Yes
- Product Type:
- Hand Soap
- Size:
- 7.5 oz