Dial® 800ml Antimicrobial Liquid Soap

Part #DIA97501CT  |  Item #7482899  |  Manufacturer Part #2147653

Call for Pricing

Size:

800 mL

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • 800 ml refill bags
  • Fast-acting antimicrobial agents kill bacteria and yeasts
  • Contains emollients and skin conditioners
  • Ideal for commercial and public facilities

Documents

Specifications

Application: Hand Soap

Brand Model Compatibility: Model 22 Dispenser

Collection: Dial®

Color Finish: Gold

Color Finish Category: Clear

EcoLogo Certified: No

Green Seal Certified: No

Package Quantity: Case of 12

Product Type: Soap

Size: 800 mL