1.25 L Foaming Lotion Soap Dispenser Refill
Dial Basics® 1.25 L Foaming Lotion Soap Dispenser Refill
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Refill for Dial Duo Manual Dispenser
- Collapsing 1.25L refill cartridge reduces maintenance by 25% and minimizes waste
- Foaming hand soap
- Capacity: 1.25 liter
- Hypoallergenic
- Green Seal Certified
- Unique pump tips and color coordinated closures
- Ratchet closure prevents bulk filling
Specifications
- Application:
- Residential, Commercial
- Collection:
- Dial Basics®
- Color Finish Category:
- Greens
- Color Finish Name:
- Light Green
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Package Quantity:
- Case of 3
- Product Type:
- Floral
- Size:
- 1.25 L
- UL Listed:
- No
- Weight:
- 11.23 lb