150 oz. Ultra Concentrated Liquid Laundry Detergent
Purex® 150 oz. Ultra Concentrated Liquid Laundry Detergent
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Penetrates deep down into fabric fibers, removing ground-in dirt and stains
- Specially formulated with stain fighting actives
- Ideal for everyday use
Specifications
- Application:
- Fabric
- Collection:
- Purex®
- Color Finish Name:
- Blue
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Material:
- Liquid
- Size:
- 150 oz