5 gal Liquid Laundry Detergent
Purex® 5 gal Liquid Laundry Detergent
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Liquid detergent used for multipurpose
- 5 gal pail
- Professional Purex Mountain Breeze detergent
Specifications
- Application:
- Fabric
- Collection:
- Purex®
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Material:
- Liquid
- SCAQMD Compliant:
- No
- Size:
- 5 gal