7.5 oz. Adjustable Cone Air Freshener (Case of 12)
Renuzit® 7.5 oz. Adjustable Cone Air Freshener (Case of 12)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Allows you to adjust the level of freshening power
- Help eliminate odors
- Continuous, long-lasting air freshening - lasts up to 30 days
- Size: 7 ounce solid
- Scent: After the Rain
- Easy to set up
Specifications
- Collection:
- Renuzit®
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Package Quantity:
- Case of 12
- SCAQMD Compliant:
- No
- Size:
- 7.5 oz