26 oz. Lemon Fragrance Cleaner

You last purchased this on
 
Henkel

Soft Scrub® 26 oz. Lemon Fragrance Cleaner

This product requires certification to purchase.
Brand image
You last purchased this on
 
Henkel

Soft Scrub® 26 oz. Lemon Fragrance Cleaner

  • Fast #
  • Part #DIA00865
  • Item #4478370
  • Manufacturer Part #DIA 00865
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Deep cleaning formulation designed to rinse
  • Great for removing stains, soap scum, mold, mildew, dirt and grease
  • Provides superior surface safety
  • Volume: 26 ounce
  • Leaves surfaces smooth and polished
  • Requires Certification

Specifications

Application:
Commercial
Collection:
Soft Scrub®
Color Finish Name:
White
EcoLogo Certified:
No
Green Seal Certified:
No
Product Type:
Cleaner
Size:
36 oz