1 qt Mastic Sealant in Black
208® 1 qt Mastic Sealant in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Apply from 20°F to 120°F (-6.7°C to 49°C)
- 100% wet surface adhesion per ASTM D3409
- Stops leaks instantly, even in standing water
- 7 year limited warranty
- No blistering, sagging or sliding per ASTM D4586
Documents
Specifications
- ASTM:
- ASTM D-3278, ASTM D-3409, ASTM D-1475, ASTM D-4586
- Collection:
- 208®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Material:
- Mastic
- Product Type:
- Mastic Sealant
- Size:
- 1 qt
- Temperature Range:
- 20 to 120 Deg F (6.7 to 49 Deg C)