1 in. Flexible Plastic Gasket
Ram-Nek® 1 in. Flexible Plastic Gasket
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AASHTO:
- AASHTO M-198 75 1
- ASTM:
- ASTM C-990 2009, ASTM D-113, ASTM D-217, ASTM D-36, ASTM D-71, ASTM D-92
- Clean Bagged:
- No
- Collection:
- Ram-Nek®
- Diameter - Outside:
- 1 in
- FM Approved:
- No
- Fitting Type:
- Straight
- IAPMO Listed -:
- No
- Installation Type:
- Horizontal, Vertical
- Length:
- 14-1/2 ft
- Material:
- Plastic
- NSF Certified:
- No
- Package Quantity:
- Box of 8
- UL Listed:
- No
- Width:
- 1 in