12 in. Cast Iron Mechanical Joint Buna-N Butterfly Valve

You last purchased this on
 
Henry Pratt

12 in. Cast Iron Mechanical Joint Buna-N Butterfly Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Henry Pratt

12 in. Cast Iron Mechanical Joint Buna-N Butterfly Valve

  • Fast #
  • Part #HHP250MJMDT3S12
  • Item #1115290
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-536
AWWA:
AWWA C-504
Coating:
Epoxy
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
Material:
Cast Iron, Ductile Iron, Stainless Steel
Pressure - High:
250
Pressure - Maximum:
500 psi
Pressure Class:
250#
Valve Body Material:
Cast Iron
Valve Body Style:
Open Left
Valve Disc Material:
Ductile Iron, 316 Stainless Steel
Valve Seat Material:
Buna-N
Valve Size:
12 in
Valve Type:
Butterfly Valve