12 in. Cast Iron Buna-N Wheel Handle Butterfly Valve

You last purchased this on
 
Henry Pratt

2FII Series 12 in. Cast Iron Buna-N Wheel Handle Butterfly Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Henry Pratt

2FII Series 12 in. Cast Iron Buna-N Wheel Handle Butterfly Valve

  • Fast #
  • Part #H2FIIHW12
  • Item #2272318
  • Manufacturer Part #12 2FII HW
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Valve withstood proof-of-design testing of 100000 cycles - AWWA only requires a maximum 10000 cycle proof-of-design testing
  • Through-disc pinning
  • Seat-in-body design seat molded in recessed body cavity, protected by metal on 3 sides
  • Corrosion resistant shafts
  • Chevron v-type packing self-adjusting, lasts the life of the valve
  • Heavy duty body
  • Nonmetallic bearings
  • Symmetrical lens-shaped disc
  • Open left input rotation
  • Flat faced and drilled in accordance with ANSI B16.1, class 125 standards
  • Requires Certification

Specifications

ANSI:
ANSI B16.1
ASTM:
ASTM A-126
AWWA:
AWWA C-504
Clean Bagged:
No
Coating:
Epoxy
Collection:
2FII Series
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Height:
10-1/2 in
IAPMO Listed -:
No
Length:
10 in
Material:
Cast Iron
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
150 psig
Pressure Class:
150#
UL Listed:
No
Valve Body Material:
Cast Iron
Valve Body Style:
Flanged
Valve Disc Material:
Cast Iron
Valve Operator:
Wheel Handle
Valve Seat Material:
Buna-N
Valve Size:
12 in
Valve Type:
Butterfly Valve
Width:
19 in