4 in. Cast Iron Flanged Rubber Seat Wheel Handle Butterfly Valve
2FII Series 4 in. Cast Iron Flanged Rubber Seat Wheel Handle Butterfly Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI B16.1 Class 125
- ASTM:
- ASTM A-126 Class B, ASTM A-351 Grade CF8N, ASTM A-48 Class 40
- AWWA:
- AWWA C-504 Class 150B
- Clean Bagged:
- No
- Collection:
- 2FII Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- IAPMO Listed -:
- No
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 150
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Flanged
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- Rubber
- Valve Size:
- 4 in
- Valve Type:
- Butterfly Valve