6 in. Cast Iron Buna-N Wheel Handle Butterfly Valve

You last purchased this on
 
Henry Pratt

2FII Series 6 in. Cast Iron Buna-N Wheel Handle Butterfly Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Henry Pratt

2FII Series 6 in. Cast Iron Buna-N Wheel Handle Butterfly Valve

  • Fast #
  • Part #H2FIIHWU
  • Item #2272315
  • Manufacturer Part #6 2FII HW
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372, ANSI 61, ANSI B16.1 Class 125
ASTM:
ASTM A-126 Class B, ASTM A-48 Class 40
AWWA:
AWWA C-504 Class 150B
Clean Bagged:
No
Collection:
2FII Series
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
IAPMO Listed -:
No
Material:
Cast Iron
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
150 psig
Pressure Class:
150#
UL Listed:
No
Valve Body Style:
Flanged
Valve Disc Material:
Cast Iron
Valve Operator:
Wheel Handle
Valve Seat Material:
Buna-N
Valve Size:
6 in
Valve Type:
Butterfly Valve