8 in. Cast Iron Buna-N Wheel Handle Butterfly Valve
2FII Series 8 in. Cast Iron Buna-N Wheel Handle Butterfly Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Valve withstood proof-of-design testing of 100000 cycles - AWWA only requires a maximum 10000 cycle proof-of-design testing
- Through-disc pinning
- Seat-in-body design seat molded in recessed body cavity, protected by metal on 3 sides
- Corrosion resistant shafts
- Chevron v-type packing self-adjusting, lasts the life of the valve
- Heavy duty body
- Nonmetallic bearings
- Symmetrical lens-shaped disc
- Open left input rotation
- Flat faced and drilled in accordance with ANSI B16.1, class 125 standards
Specifications
- ANSI:
- ANSI B16.1
- ASTM:
- ASTM A-126
- AWWA:
- AWWA C-504
- Clean Bagged:
- No
- Coating:
- Epoxy
- Collection:
- 2FII Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 6 in
- Material:
- Cast Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psig
- Pressure Class:
- 150#
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Flanged
- Valve Disc Material:
- Cast Iron
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- Buna-N
- Valve Size:
- 8 in
- Valve Type:
- Butterfly Valve