36 in. Mechanical Joint Butterfly Valve
36 in. Mechanical Joint Butterfly Valve
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- IAPMO Listed:
- No
- NSF Certified:
- No
- Pressure Class:
- 250#
- UL Listed:
- Yes
- Valve Body Style:
- Open Left
- Valve Size:
- 36 in
- Valve Type:
- Butterfly Valve