6 in. Flanged Gear Operator Plug Valve
Ballcentric® 6 in. Flanged Gear Operator Plug Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The plug rotates in permanently lubricated, corrosion resistant stainless steel bearings in the body and bonnet
- Multiple self-adjusting U-cup seals provide positive stem sealing with trouble-free service
- Quality, reliability, safety and value are Henry Pratt company's criteria embodied in the multi-port plug valve
Specifications
- ANSI:
- ANSI B16.1, Class 125
- ASTM:
- ASTM A-126 Class B, ASTM B-138, ASTM A-536
- AWWA:
- AWWA C-504, AWWA C-517 2009
- Collection:
- Ballcentric®
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Length:
- 10-1/2 in
- Material:
- Cast Iron, Nickel
- Pressure - Maximum:
- 175 psi
- Valve Body Material:
- Cast Iron
- Valve Operator:
- Gear Operator W/Handwheel
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Nickel
- Valve Size:
- 6 in
- Valve Type:
- Plug Valve