• Cart

DESCRIPTION

Henry Pratt Flange Butterfly Valve

HGHFHP

Valve Size:

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Material
Ductile Iron
Valve Operator
Wheel Handle
Valve Seat Material
Rubber
Valve Size
4 in
Valve Type
Butterfly Valves

Starting at
Call for Pricing
  • QUANTITY