Henry Pratt Flanged Butterfly Valve with Epoxy
HGHF20
Valve Size:
SPECIFICATIONS
- End Connection 1
- Flanged
- End Connection 2
- Flanged
- End Connections
- Flanged
- FM Approved
- No
- Material
- Ductile Iron
- UL Listed
- No
- Valve Size
- 20 in
- Valve Type
- Butterfly Valves
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday