14 in. Ductile Iron Rubber Butterfly Valve

You last purchased this on
 
Henry Pratt

Groundhog® 14 in. Ductile Iron Rubber Butterfly Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Henry Pratt

Groundhog® 14 in. Ductile Iron Rubber Butterfly Valve

  • Fast #
  • Part #HGHF14
  • Item #1133721
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Corrosion resistant shaft - to prevent corrosion of a vital structural component, shaft is constructed of type 304 stainless steel which affords protection against the harmful effects of corrosion
  • Heavy duty body
  • Chevron V packing - packing is self-adjusting, long lasting and should never need replacement because quarter-turn valve operation causes little or no wear
  • Traveling nut design actuator
  • Body seat - seat is a special rubber compounded, it is bonded to the body by skilled technicians and special machinery
  • Tamper proof disc centering - precision molded flats in the bonded seat at the body trunnion mate with machined flats on the disc to provide tamper-proof centering of the disc in the body
  • Streamlined disc - lens shaped disc is designed to minimize pressure drop and turbulence
  • Self-lubricating bearings - chemically inert nylon bearings, liberally sized
  • Requires Certification

Specifications

ANSI:
ANSI B16.1
ASTM:
ASTM A-126, ASTM A-276, ASTM D-429
AWWA:
AWWA C-504, AWWA C-550
Clean Bagged:
No
Coating:
Polyamide
Collection:
Groundhog®
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
IAPMO Listed -:
No
Length:
8 in
Material:
Ductile Iron
NSF Certified:
No
Pressure Class:
150#
Recommended Valve Application:
Water
UL Listed:
No
Valve Body Material:
Cast Iron
Valve Disc Material:
Cast Iron
Valve Seat Material:
Buna-N
Valve Size:
14 in
Valve Type:
Butterfly Valve