16 in. Ductile Iron Rubber Butterfly Valve
Groundhog® 16 in. Ductile Iron Rubber Butterfly Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-536
- Clean Bagged:
- No
- Coating:
- Epoxy
- Collection:
- Groundhog®
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pressure Class:
- 125#
- UL Listed:
- No
- Valve Disc Material:
- Ductile Iron
- Valve Seat Material:
- Rubber
- Valve Size:
- 16 in
- Valve Type:
- Butterfly Valve