24 in. Ductile Iron EPDM Wheel Handle Butterfly Valve
HP 250™ 24 in. Ductile Iron EPDM Wheel Handle Butterfly Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Body style: Flanged, 250#
- Pressure class: AWWA 250 B
- Sizes: 3" - 48"
- Actuation options: Nut, handwheel, buried service
Specifications
- ASTM:
- ASTM A-126 Class B, ASTM A-276, ASTM A-36, ASTM A-48 Class 40, ASTM A-536, ASTM A-564, ASTM B-505 C93200, ASTM B-584 C87500, ASTM B-584 C93200, ASTM F-104
- AWWA:
- AWWA 250 B
- Clean Bagged:
- No
- Collection:
- HP 250™
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 36 in
- Material:
- Cast Iron, Rubber
- Material Type:
- EPDM
- NSF Certified:
- No
- Pressure Class:
- 125#
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Disc Material:
- Cast Iron
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 24 in
- Valve Type:
- Butterfly Valve