Henry Pratt
HP 250™ 24 in. Ductile Iron EPDM Wheel Handle Butterfly Valve
Part #HGHM250EPDM24 | Item #4777778
Valve Size:
Product Details
Documents
Specifications
ASTM Specifications: ASTM A-536
AWWA Specifications: AWWA C-504
Clean Bagged: No
Collection: HP 250™
End Connection 1: Mechanical Joint
End Connection 2: Mechanical Joint
End Connections: Mechanical Joint
FM Approved: No
IAPMO Listed: No
Material: Ductile Iron
NSF Certified: No
Pressure Class: 250#
UL Listed: No
Valve Body Material: Ductile Iron
Valve Disc Material: Ductile Iron
Valve Operator: Wheel Handle
Valve Seat Material: EPDM
Valve Size: 24 in
Valve Type: Butterfly Valve
Entire Collection
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing