1-1/8 x 8-1/2 in. Brass ODS Bi-directional Flow Ball Valve

You last purchased this on
 
Henry Technologies

1-1/8 x 8-1/2 in. Brass ODS Bi-directional Flow Ball Valve

This product requires certification to purchase.
You last purchased this on
 
Henry Technologies

1-1/8 x 8-1/2 in. Brass ODS Bi-directional Flow Ball Valve

  • Fast #
  • Part #H937409
  • Item #3609383
  • Manufacturer Part #937409
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
Air Conditioning, Refrigeration, Liquid, Gas
CE Approved:
No
ETL Listed:
No
Fitting Size 1:
1-1/8 in
Fitting Size 2:
1-1/8 in
Fitting Sizes:
1-1/8 in
Fitting Type:
Straight
Height:
3 in
Length:
8-1/2 in
Material:
Brass
NSF Certified:
No
Smart Home Enabled:
No
Temperature Range:
40 to 120 Deg C
Tool Type:
Ball Valve
UL Listed:
No
Weight:
2.10 lb