7/8 in. ODS Brass Full Port Ball Valve
7/8 in. ODS Brass Full Port Ball Valve
Frequently Purchased Together
Product Details
Documents
Specifications
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Brass
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Pressure - Maximum:
- 700 psi
- Recommended Valve Application:
- Gas, Water
- UL Listed:
- Yes
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 7/8 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve