DESCRIPTION

  • Requires two 4511 3 1/2" basket strainer
  • Sides unglazed

Herbeau Luberon Fireclay Ductboard Kitchen Sink

H461320

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Luberon
Color Finish
White
Color Finish Category
Whites
Depth
10 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Installation Type
Apron Front
Material
Fireclay
Number Of Bowls
2
Overall Sink Size
33 in x 19 in
Sink Size Range
31 in - 35 in

Starting at
Call for Pricing
  • QUANTITY