16 oz Regular Set Plastic Clear Pipe Cement
16 oz Regular Set Plastic Clear Pipe Cement
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For use on all schedules and classes of PVC pipe and fittings up to 8 in. diameter with interference fit
- Recommended application temperature 40°F to 110°F / 4°C to 43°C
- Recommended for potable water, pressure pipe, conduit and DWV applications
- Please refer to the Oatey Limited Warranty for warranty details
- Meets ASTM Standard D2564
- Complies with NSF/ANSI 61 health effects requirements
- Lo VOC Solvent Cement that meets California South Coast Air Quality Management Districts (SCAQMD) 1168/316A or BAAQMD Method 40 requirements
- All Oatey solvent cement and primer products are certified to UL Greenguard Gold
Documents
Specifications
- ASTM:
- ASTM D-2564
- Color:
- Clear
- Depth:
- 5 in
- Height:
- 3 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pipe Compatibility:
- PVC
- Set Time:
- Regular Set
- Size:
- 16 oz
- Weight:
- 1.15 lb
- Width:
- 2-1/2 in