1 qt. Cutting Oil in Clear

You last purchased this on
 
Hercules®

1 qt. Cutting Oil in Clear

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hercules®

1 qt. Cutting Oil in Clear

  • Fast #
  • Part #H40115
  • Item #46875
  • Manufacturer Part #40115
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Contains activated sulfur-lard and extreme pressure-antiwear additives
  • Free of halogens, PCBs and heavy metals
  • Excellent lubricant for cutting sharp threads
  • USDA Listed
  • Better heat dissipation
  • Long lasting formula with less residue backup
  • Also used for hacksawing and light drilling
  • Contains no nitrosamine-forming compounds or chlorine additives
  • For warranty product details, refer to the Oatey limited Warranty document
  • Requires Certification

Documents


Specifications

Application:
Low Speed
CARB OTC LEED Compliant:
No
Color Finish Category:
Clear
Color Finish Name:
Clear
Height:
2 in
Length:
4-3/4 in
Material:
Sulphur Base
NSF Certified:
No
Origin:
Domestic
Product Type:
Cutting Oil
Size:
1 qt
Weight:
28 lb