• Cart

DESCRIPTION

  • All purpose thread sealing tape can be used with plastic, brass, copper, aluminum, stainless steel, galvanized steel and black iron piping
  • Not for use with lines carrying oxygen
  • Provides a clean, positive seal on threaded connections

Hercules 1000 in. Grey 3.5 mil. Thick PTFE Tape

H15100

Width:

SPECIFICATIONS

Color Finish
Grey
Length
1000 in
Material
Plastic
Material Type
PTFE
Maximum Temperature
500
Size
1/2 in x 1000 in
Thickness
3.5 mil
Width
1/2 in

Starting at
$3.82
EACH
  • QUANTITY

DOCUMENTS