32 oz Hydronic System Cleaner
Sludgehammer™ 32 oz Hydronic System Cleaner
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Hercules® Sludgehammer™ Universal Corrosion Inhibitor protects against corrosion and lime-scale build-up while helping maintain heating system efficiency
Documents
Specifications
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Sludgehammer™
- Color:
- Clear
- Depth:
- 4-3/4 in
- Height:
- 2-3/4 in
- IAPMO Listed -:
- No
- Material:
- Liquid
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Corrosion Inhibitor
- SCAQMD Compliant:
- Yes
- Size:
- 32 oz
- UL Listed:
- No
- Weight:
- 2.45 lb
- Width:
- 2 in