Brass Snap Off Closet Bolt

You last purchased this on
 
Hercules®

Johni-Bolt® Brass Snap Off Closet Bolt

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hercules®

Johni-Bolt® Brass Snap Off Closet Bolt

  • Fast #
  • Part #H90174
  • Item #489645
  • Manufacturer Part #90174
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Used on new installations or replacement of existing water closets
  • 5/16"dia x 3 1/2" long solid brass closet bolts
  • Used to secure water closets to flanges
  • Not classified as hazardous in accordance with OSHA 1910.1200
  • For warranty product details, refer to the Oatey Limited Warranty document
  • Packaged in pairs (two bolts with captive washer, two washers, two brass acorn nuts per plastic bag)
  • Captive washer keeps bolt upright and prevents it from falling through the flange
  • Requires Certification

Documents


Specifications

Bolt Style:
Snap Off
Collection:
Johni-Bolt®
Depth:
4 in
Diameter:
5/16 in
Height:
3/4 in
Length:
3-1/2 in
Material:
Brass
Origin:
Domestic
Size:
5/16 in x 2-1/4 in
Weight:
0.2 lb
Width:
3-3/4 in