5.5 oz. Siliconized Acrylic Latex Caulk in Almond-Bone
Plumbers Caulk™ 5.5 oz. Siliconized Acrylic Latex Caulk in Almond-Bone
Frequently Purchased Together
Product Details
- Flows easily. Does not harden in tube or cartridge
- Will not crumble
- Siliconized acrylic-latex plumber's caulk
- For warranty product details, refer to the Oatley Limited Warranty document
- Flexible. Durable. Waterproof. Tack free in 1 hour
- 25 year life expectancy
- Extremely mildew-resistant
- Resists shrinkage
Documents
Specifications
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- Collection:
- Plumbers Caulk™
- Color:
- Bone
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Almond
- Depth:
- 12-1/2 in
- GSA Approved:
- No
- Height:
- 3/4 in
- IAPMO Listed -:
- No
- Material:
- Siliconized Acrylic Latex
- Origin:
- Domestic
- Product Type:
- Caulk
- Size:
- 5.5 oz
- UL Listed:
- No
- Weight:
- 0.6 lb
- Width:
- 1-3/4 in