DESCRIPTION

  • Eliminates wobbly bolts and the need for double-nutting, flimsy wax, putty, or thin plastic washers
  • Fast, easy, and secure
  • Includes two solid brass bolts, two cap nuts, two stainless steel washers, and two heavy duty plastic washers
  • Unique bolting system for mounting toilets

Hercules Chemical 1/4 Johni Quick Bolt

H90904

Diameter:

1/4 in

SPECIFICATIONS

Diameter
1/4 in
Length
2-1/4 in
Material
Brass

Starting at
$4.56
EACH
  • QUANTITY

DOCUMENTS