DESCRIPTION

  • All purpose thread sealing tape can be used with plastic, brass, copper, aluminum, stainless steel, galvanized steel and black iron piping
  • Not for use with lines carrying oxygen
  • Provides a clean, positive seal on threaded connections

Hercules Chemical 1 x 1000 Megatape

H15120

Color Finish

 

SPECIFICATIONS

Color Finish
Grey
Color Finish Category
Greys
Length
83.33 ft
Width
1 in

Starting at
$9.19
EACH
  • QUANTITY

DOCUMENTS