DESCRIPTION

  • Eliminates wobbly bolts and the need for double-nutting, flimsy wax, putty, or thin plastic washers
  • Fast, easy, and secure
  • Includes two solid brass bolts, two cap nuts, two stainless steel washers, and two heavy duty plastic washers
  • Unique bolting system for mounting toilets

Hercules Chemical 5/16 Johni Quick Bolt

H90905

Diameter:

5/16 in

SPECIFICATIONS

Diameter
5/16 in
Length
2-1/4 in
Material
Brass

Starting at
$5.86
EACH
  • QUANTITY

DOCUMENTS